Evapco Evaporative Condenser- 57 Ton

Evapco Evaporative Condenser- 57 Ton

Evapco Closed Circuit Fluid Cooler- 57 Ton. Model: LSCB80. LSCB centrifugal fan units are recommended for a wide range of applications. LSCB models are very quiet and ideal for applications where noise is a concern. The pan and casing is constructed of G-235 hot-dip galvanized steel for long life and durability. The coils feature a patented design which assures maximum cooling capacity. The water distribution system is greatly simplified in EVAPCO units. Cooler has been repaired with brass solder. Can only be used as a fluid cooler; for non-refrigerant use only. Inlets/outlets: (2) 4 in. dia. refrigerant pipes. Overall dimensions: 81 in. L x 65 in. W x 12 ft. 3 in.

Product Details

  • Stock No: OI169.
  • Manufacturer: Evapco
  • Model: LSCB80

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Evaporative Condenser- 57 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed