Evapco Evaporative Condenser Unit- 315 Ton.
Evapco Evaporative Condenser Unit- 315 Ton. Model: LSW-87A. S/N: 5132070. Belt No: B-92. Refrigerant: R-22. Capacity: 500 gpm (30,000 gph) of water from 103 °F - 91 °F @ 75 °F wet bulb. This was shipped from the factory as a Evapco Fluid Cooler, Model LSW-87A, S/N: 5132070, but essentially the same as an LSCB-315 if rated as an evaporative condenser. G-235 Hot dip galvanized steel construction. Manway: 21 in. diameter. (9) Eliminators: 20 in. L x 5 in. W x 70 in . H. LSW series centrifugal fan forced draft units are recommended for a wide range of applications especially where noise is a concern. Inlets: (1) 4 in. diameter PVC pipe, (2) 4-1/2 in. dia. media pipes. Outlets: (1) 4 in. diameter PVC pipe, (2) 4-1/2 in. dia. media pipes. Overall dimensions (complete machine): 18 ft. 8 in. L x 85 in. W x 115 in. H. ACN400.
Product Details
- Stock No: GPS2001.100
- Manufacturer: Evapco
- Model: LSCB-315
- Serial Number: 5132070
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!