Evapco Evaporative Condensers /Fluid Coolers - 670 Ton

Evapco Evaporative Condensers /Fluid Coolers - 670 Ton

(2) Evapco Evaporative Condensers /Fluid Coolers - 670 Ton (each). The unit was split into two separate smaller units from a two cell system. Capacity (each unit): 8.071614 MBH; 670 tons (1667 gpm, 95 °F in; 86 °F out; 68 °F WB). Fan Motor (each unit): 40 hp, 460 V, 3 phase, 60 Hz. Pump Motor (each unit): 10 hp, 460 V, 3 phase, 60 Hz. This system was installed and basically un-used by a plant called Komatsu that was to build wafers for the semiconductor industry that never got into production. Overall dimensions: 20 ft. 2-3/4 in. L x 5 ft. 11 in. W x 7 ft. 11-5/16 in. ACN850.

Product Details

  • Stock No: DEME2760C.278a
  • Manufacturer: Evapco

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Evaporative Condensers /Fluid Coolers - 670 Ton

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed