- Product Details
Evapco LSC Series Fluid Cooler / Evaporative Condenser - 165 Ton
Evapco LSC Series Fluid Cooler / Evaporative Condenser. Model: LSC-165. Coil test pressure: 350 psig. Belt No: B-90. Nominal capacity rating using Freon: 165 tons at 105ºF condensing, 40ºF suction, and 78ºF wet bulb temperatures. This unit also has a unique split circuit coil and will cool 26 gpm of a 40% glycol solution at a 78°F wet bulb with entering and leaving solution temperatures of 100°F and 90°F. Number of centrifugal fans: 4. Fan motor: 15 HP, 230-460 Volt, 60 Hz, 3-Phase. Copper sweat fittings are on all coil connections. Inlet/Outlets: (2) 2 in. dia. ports, (2) 4 in. dia. ports, (1) 3 in. dia. port, (2) 1 ft. 8 in. man ways. Overall dimensions: 12 ft. L x 6 ft. 11 in. W x 9 ft. 6 in. H. (ACN240).
Product Details
- Stock No: MDFP127
- Manufacturer: Evapco
- Model: LSC - 165
- Serial Number: 8 56646LH
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!