Evapco NTL2-4983-750 Ammonia Evaporator Coil - 2 Fans (Low Temperature)
Evapco NTL2 Series Low Temperature Coil. Model: NTL2-4983-750M. Serial No: 961397. Design Pressure: 250 PSIG.
Product Details
- Stock No: NMD09
- Manufacturer: Evapco
- Model: NTL2-4983-750
- Serial Number: 961397
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Frosted Capacity (BTUH/ °F TD): 49,830
- Est. Tons (TR) @15TD Frosted: 62.2875
- Air Flow (CFM): 41,172
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Pan Defrost: Gas
- Fins Per Inch: 3
- # Fans: 2
- Left or Right Handed: Left
- Spec Sheet Available: No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (2) Fan Motors: 1750 RPM
Dimensions:
- Length (Inches): 141
- Width (Inches): 49
- Height (Inches): 96
- Weight (LBS): 2,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1996
- Spec Sheet Available: No
- Known Issues or Problems: Missing Fan Guards.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!