Evapco NTL3-3100-W-500L Ammonia Evaporator Coil- 47.01 TR, 3 Fans (Low Temperature)
Evapco Low Temperature Coil. Model No: NTL3-3100-W-500L. Serial No: 971076. Max Design Pressure: 250 PSI. Frosted Coil BTUH/TD: 37608. CFM: 59934. dBA: 88. Overall Dimensions: 252" L x 48" W x 77" H. FPI:
Product Details
- Stock No: HCI01
- Manufacturer: Evapco
- Model: NTL3-3100-W-500L
- Serial Number: 971076
Evaporator Coil Details
- Frosted or Wet Coil: Frosted
- Est. Tons (TR) @15TD Wet: 47.01
- Frosted Capacity (BTUH/ °F TD): 37,608
- Air Flow (CFM): 49,857
- Coil Volume (ft3): 13.89
- Coil Type: Recirculated
- Feed Type: Top
- Coil Defrost: Gas
- Pan Defrost: Gas
- Sound Level (dbA @ 10): 88
- Fins Per Inch: 4
- # Fans: 3
- Left or Right Handed: Right
- Spec Sheet Available: Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 3
- If Multiple Motors, Motor Descriptions vs specs: 3 Fan Motor, @5HP Each.
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 5
- Motor RPM: 1,200
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 252
- Width (Inches): 48
- Height (Inches): 77
- Weight (LBS): 2,426
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!