Evapco PMCA-Series Evaporative Condenser- 625 Ton
Evapco PMCA-Series Evaporative Condenser. Model: PMCA-625. Rated capacities: 625 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF web bulb temperatures, or 450 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb temperatures. Coil test pressure: 350 psig. (3) 60 in. dia. fans. U.S. Motor, 10 hp, 1760 rpm, 230/460 V, 24.6/21.3 amps, 60 Hz, 3 phase. Motor, 20 hp, 230/460 V, 60 Hz, 3 phase. (2) manways: 1 ft. 8 in. dia. Inlet: (1) 4 in. dia. port, (1) 6 in. dia. port. Outlets: (2) 4 in. dia. port, (3) 2 in. dia. ports, (1) 6 in. flanged port. Overall dimensions: 19 ft. 8 in. x 9 ft. 8 in. x 13 ft. 3 in. H.(ACN880-87).
Product Details
- Stock No: DTTC864.
- Manufacturer: Evapco
- Model: PMCA-625
- Serial Number: 870118
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!