Evapco PMCA Series Evaporative Condenser- 850 Nominal Ton

Evapco PMCA Series Evaporative Condenser- 850 Nominal Ton

Evapco PMCA Series Evaporative Condenser- 850 Nominal Tons. Model: PMCA-850. S/N: 906282. Belt No: 2B-133. Coil test pressure: 350 psig. Inlets: (2) 4 in. dia. media ports. Outlets: (2) 2 in. dia. overflow ports, (2) 4 in. dia. media ports. Overall dimensions: 26 ft. 8 in. L x 10 ft. 2 in. W x 14 ft. H.(SR250). (ACN830).

Product Details

  • Stock No: DTTC862.
  • Manufacturer: Evapco
  • Model: PMCA-850
  • Serial Number: 906282

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco PMCA Series Evaporative Condenser- 850 Nominal Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed