Evapco PMCB 1770 Evaporative Condenser (1770 Package Nominal Tons,1-30 HP Motor, 2 Tower Units)

Evapco PMCB 1770 Evaporative Condenser (1770 Package Nominal Tons,1-30 HP Motor, 2 Tower Units)

Year of Manufacture: 1997
Number Units in Package: 2 unit (2 top sections and 1 common bottom that cannot be separated)
Nominal Tons (total): 1770 TR*
Ammonia Tons (total): 1255 TR*

Nominal Tons (per unit): 885 TR*
Ammonia Tons (per unit): 627.5 TR*

R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: 350 PSIG
Pump Requirements (per unit): 2x 7.5 pump motors at 460V, 60 Hz, 3 phase
Pump Included? No, can purchase separately
Fan Details (per unit): (6) fans. (2) 30 hp and (2) 15 hp fan motors at 460V, 60 Hz, 3 phase

Top Dimensions (per unit): 19'6 L x 12' W x 7'2 H (2 top sections)
Top Weight (per unit): 26,560 LBS (2 top sections)
Bottom Dimensions (per unit): 39'L x 12'W x 8'7H (one full bottom section, cannot be separated)
Bottom Weight (per unit): 17,190 LBS (one full bottom section, cannot be separated)

Other Notes about machine: (2) Hansen Technologies hand valves, (2) Henry Technologies hand valves, (4) Hansen Technologies Pressure relief valves Cat. No. H5602. (2) manways, 20 in. diameter. Inlet / outlets: (2) 2 in. threaded, (1) 3 in threaded, (1) 3-1/2 in. threaded, (2) 6 in., (8) 4 in. (ACN2066)

*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb

Can sell one tower unit from a group upon request for a fee. Please request as needed.

Product Details

  • Stock No: DBDD01
  • Manufacturer: Evapco
  • Model: PMCB 1770
  • Serial Number: 974741M

Condenser Details

  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 1770
  • Package Ammonia Tons (TR): 1255
  • Unit Nominal Tons (TR): 885
  • Unit Ammonia Tons (TR): 627.5
  • Design Pressure (PSI): 350
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust

Condenser Dimensions

  • Top Length (Inches): 234
  • Top Width (Inches): 144
  • Top Height (Inches): 86
  • Top Weight (LBS): 26560
  • Bottom Length (Inches): 468
  • Bottom Width (Inches): 144
  • Bottom Height (Inches): 103
  • Bottom Weight (LBS): 17190

Pump Details

  • Pump Included? No
  • Pump Recommended HP: 7.5

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Horsepower(HP): 30
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 468
  • Width (Inches): 144
  • Height (Inches): 189
  • Weight (LBS): 43,750

Additional Product Details

  • Year of Manufacture: 1997
  • Spec Sheet Available: Yes

Evapco PMCB 1770 Evaporative Condenser (1770 Package Nominal Tons,1-30 HP Motor, 2 Tower Units)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed