Evapco PMCB-210 Evaporative Condenser (210 Nominal Tons)
Evapco Single Tower Evaporative Condenser. Model No: PMCB-210. Serial No: 4-108305. Belt No: 2B-95. Coil Test Pressure: 400 PSIG. Nominal Tons: 210. Ammonia Tons (R-717): 149. CFM: 33,500. R-717 Operating Charge: 275.
Product Details
- Stock No: AMSI06
- Manufacturer: Evapco
- Model: PMCB-210
- Serial Number: 4-108305
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 210
- Unit Ammonia Tons (TR): 149
- Unit CFM (CFM): 33,500
- Design Pressure (PSI): 400
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 02/14/2025
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 02/14/2025
Condenser Dimensions
- Top Length (Inches): 138
- Top Width (Inches): 60
- Top Height (Inches): 62
- Top Weight (LBS): 6,580
- Bottom Length (Inches): 145
- Bottom Width (Inches): 76
- Bottom Height (Inches): 96
- Bottom Weight (LBS): 2,510
Pump Details
- Pump Included? No
- Pump Recommended HP: 2
- Pump Recommended Gallons per Minute (GPM): 345
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: (1)10 HP Fan Motor.
Dimensions:
- Length (Inches): 154
- Width (Inches): 76
- Height (Inches): 132
- Weight (LBS): 9,090
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2004
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!