Evapco PMCB Series Evaporative Condenser- 850 Nominal Ton
Evapco PMCB Series Evaporative Condenser- 850 Nominal Tons. Model: PMCB-850. S/N: 986234M3M. Belt No: 2B-133. Coil test pressure: 350 psig. (2) Scot Centrifugal Motorpumps, Model: 58, size: 5x4, impeller diameter: 5.50 in. (2) U.S. Motors, 5.0 hp, 1745 rpm, 208-230/460 V, 15.0-13.6/6.8 FLA, 60 Hz, 3 phase. Fan diameter: 62 in. Inlets: (2) 4 in. dia. media ports. Outlets: (1) 2 in. dia. port, (1) 2-1/2 in. dia. port, (2) 4 in. dia. media ports. Overall dimensions: 26 ft. L x 10 ft. 2 in. W x 16 ft. 4 in. H. (SR300). (ACN830).
Product Details
- Stock No: DTTC858.
- Manufacturer: Evapco
- Model: PMCB-850
- Serial Number: 986234M3M
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions