Evapco PMCB775 Evaporative Condenser (775 Nominal Tons, 2-20 HP Motors, 1 Tower Unit)
Evapco PMCB775 Evaporative Condenser (775 Nominal Tons, 2-20 HP Motors, 1 Tower Unit). Serial Number: M015364 This package contains 1 Tower Unit. 775 Nominal Tons. 450 Ammonia Tons. Previously Ran with Ammonia (R717 | NH3). 2-20 HP Motors are included.
Product Details
- Stock No: BBELL04
- Manufacturer: Evapco
- Model: PMCB775
- Serial Number: M015364
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 775
- Unit Ammonia Tons (TR): 450
- Unit Coil Volume (ft3): 99
- Unit CFM (CFM): 121,900
Condenser Dimensions
- Top Length (Inches): 257
- Top Width (Inches): 117
- Top Height (Inches): 75
- Top Weight (LBS): 22,000
- Bottom Length (Inches): 240
- Bottom Width (Inches): 118
- Bottom Height (Inches): 102
- Bottom Weight (LBS): 8,000
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 1,200
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 20
Dimensions:
- Length (Inches): 357
- Width (Inches): 235
- Height (Inches): 177
- Weight (LBS): 30,000
- # of Pieces for Shipping: 2
Additional Product Details
- Spec Sheet Available: Yes
- Product Purchased From: American Ice Cream Company
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!