Evapco / RVS Horizontal Ammonia Receiver Tank

Evapco / RVS Horizontal Ammonia Receiver Tank

Evapco / RVS Horizontal Ammonia Receiver Tank. Certified by Refrigeration Valves & Systems (RVS) Bryan, TX. National Bd. No. 12826. MAWP: 250 PSI at 300F, MDMT -20F at 250 PSI. S/N: 991111-S. Year: 2000. Dimensions (approx.): 3 ft. dia. x 12 ft. L.

Product Details

  • Stock No: DMNY001G
  • Manufacturer: RVS
  • Serial Number: 991111-S

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco / RVS Horizontal Ammonia Receiver Tank
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed