Expansion Tank
Expansion Tank. Inlets/Outlets: (1) 1 in. dia. port. (2) ¾ in dia. port. (1) ½ in. dia. port. Overall dimensions: 4 ft. 2 in. L x 1 ft. W x 2 ft. 9 in. H.
Product Details
- Stock No: RGMB115B
- Manufacturer: Not Specified
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 50
- Width (Inches): 12
- Height (Inches): 33