Extruder Cooling Tank - 20 Gallon

Extruder Cooling Tank - 20 Gallon

Extruder cooling channel tank, 20 gallon, stainless water bath, 120 inch length x 7 inch width by 6 inch deep, on portable.

Product Details

  • Stock No: RA-42.a
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Rectangular Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Extruder Cooling Tank - 20 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed