Farm Tank Stainless Steel - 1,000 Gallon

Farm Tank Stainless Steel - 1,000 Gallon

Farm Tank Stainless Steel - 1,000 gallon, refrigerated with motor and stander agitator, Motor, CAT CL3510, SPEC-35C12x945. Frame 56c, S/N F389, 1 hp, 115/208/230 volt, 12.8/7.0-6.4 amp, single phase, 1,725 rpm, 60 hz. (1) 1-1/2 in. outlet and (1) 1 in. inlet on bottom. (2) Lids open for access to both ends 40 in. W x 64 in. L with (1) 7 in. manhole on each one. Inside dimensions 57 in. W x 8 ft. L x 51 in. H. Tank is 65 tall w/o motor and 77 tall with motor. Overall dimensions 63-1/2 in. W x 106 in. L x 73 in. H.

Product Details

  • Stock No: 40.3008
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Farm Tank Stainless Steel - 1,000 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed