Federal Filler 9 Valve - 1 Gallon

Federal Filler 9 Valve - 1 Gallon

Federal Filler 9 Valve. Model: 170G93L80. Unit is currently setup for 1 gallon milk/water style jugs. Approximate throughput is 20-25 per minute. 35 in. dia x 10 in. H filling tank, 6 in. dia tank opening, 2 in. s-line inlet. Stainless steel construction. Bowl float level control. Drive motor is missing. Overall dimensions: 5 ft. 4 in. L x 3 ft. 9 in. W x 5 ft. 6 in. H.(H17).

Product Details

  • Stock No: 280.BP0184
  • Manufacturer: Federal Filler
  • Model: 170G93L80

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Federal Filler 9 Valve - 1 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed