Federal Industries Curved Glass Refrigerated Countertop Signature Series Display Case
Federal Industries Curved Glass Refrigerated Countertop Signature Series Display Case. Model: CRB3628. Refrigerant: R-134A. Requirements: 1/3 hp, 120V, 8.1 amps, 60 Hz, 1 phase. Specifications include: curved glass styling with tempered, thermo pane front glass and acrylic end panels, designed for continuous case line-ups and installation flexibility, also featuring: adjustable and removable thermometer, sliding rear doors, shelf lights, shelf supports, and black wire shelves. Features an oversized coil contributing to an average case temperature of 38° F to 40° F and low-velocity fan system which maintains high humidity and product freshness. Shipping Weight: 390 lbs. Overall dimensions: 3 ft. L x 2 ft. 5-1/4 in. W x 3 ft. 3 in. H.(H)(ACN48).
Click here to see a video of the equipment
Product Details
- Stock No: JJTT11
- Manufacturer: Federal Industries
- Model: CRB3628
- Serial Number: 07101846344-6