Federal Pacific Transformer - 500 KVA
Federal Pacific Transformer 500 KVA. Model: 36B. S/N: 28375. 500 KVA at 80 °C rise. Impedence: 4.87 %. High voltage: 480 V. Low voltage: 240/139 V. Electrical requirements: 1199 amps, 60 Hz, 3 phase. Overall dimensions: 53 in. L x 43 in. W x 76 in. H.(H17).
Product Details
- Stock No: SGMI127C.3a
- Manufacturer: Federal Pacific
- Model: 36B
- Serial Number: 28375
Transformer Details
- KVA: 500
- High Voltage: 480
- Low Voltage: 240
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 53
- Width (Inches): 43
- Height (Inches): 76