Feed Tank Stainless Steel - 90 Gallon

Feed Tank Stainless Steel - 90 Gallon

Overhead feed tank stainless steel, 90 gallon, 30 inch diameter x 30 inch height, with sight glass and top mounted mixer.

Product Details

  • Stock No: RB-133.2a
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Width (Inches): 30
  • Height (Inches): 30

Additional Product Details

Feed Tank Stainless Steel - 90 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed