Feldmeier Continuous Double Tube Cooker System

Feldmeier Continuous Double Tube Cooker System

Feldmeier Continuous Double Tube Cooker System. 304 Stainless Steel. (12) 2-1/2 in. outer/2 in. inner dia. tubes, 234 in. L. Unit contains (1) Fisher Steam Valve and (2) steam headers. Raw product enters/exits through (2) 2-1/2 in. S-Line adapters while the steam enters/exits through (1) 1 in. NPT 45 degree elbow, (1) 2-1/2 NPT 90 degree elbow, and (1) 2-3/4 in. NPT adapter. Overall dimensions: 254 in. L x 22-1/2 in. W x 61 in. H.

Product Details

  • Stock No: CCFP081.
  • Manufacturer: Feldmeier

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Feldmeier Continuous Double Tube Cooker System

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed