Feldmeier Skid Mounted UHT System - 20 GPM
Feldmeier Skid Mounted UHT System - 20 GPM
Feldmeier UHT System rated for 20 GPM maximum (1200 GPH). Product Specs: skim milk (48% cream) / 1.5 in. tri-clamp / 40ºF. Product fermentation temp: 75ºF. Flowrate (Low/High): 7 / 20 GPM. The system is designed for three functions: preheat 160ºF / return to batch tank, UHT processing of fermentation media as it is fed to fermentation tank, deactivate fermentation using standard HTST process condition (non-legal pasteurization step). The hold tube is set to run at 4 and 18 seconds at both flow rates. System is of sanitary design and made for ease of cleaning. General specifications: 304SS balance tank, 316SS stuffing pump, 316SS tubular pre-heater, 316SS timing pump, hot water set (saturated steam at 80 PSI), 316SS heating section (160ºF to 285ºF), insulated 316SS holding tubes, 316SS cooling section (285ºF to 75ºF / 185ºF to 40ºF), 316SS sterile water chiller, 316SS sanitary valves, media valves, Allen Bradley PLC controls. Air requirement: 80 PSI max. Electrical requirement: 460V, 60 Hz, 3-phase. Other features: (5) centrifugal pumps, (1) positive displacement pump, ITT tubular heat exchanger, holding tubes, stainless steel cabinets, Allen Bradley control panel, etc.
Click here to see a video of the equipment
Product Details
- Product ID: 12808
- Stock No: LKBA200
- Manufacturer: Feldmeier
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Feldmeier UHT System rated for 20 GPM maximum (1200 GPH). Product Specs: skim milk (48% cream) / 1.5 in. tri-clamp / 40ºF. Product fermentation temp: 75ºF. Flowrate (Low/High): 7 / 20 GPM. The system is designed for three functions: preheat 160ºF / return to batch tank, UHT processing of fermentation media as it is fed to fermentation tank, deactivate fermentation using standard HTST process condition (non-legal pasteurization step). The hold tube is set to run at 4 and 18 seconds at both flow rates. System is of sanitary design and made for ease of cleaning. General specifications: 304SS balance tank, 316SS stuffing pump, 316SS tubular pre-heater, 316SS timing pump, hot water set (saturated steam at 80 PSI), 316SS heating section (160ºF to 285ºF), insulated 316SS holding tubes, 316SS cooling section (285ºF to 75ºF / 185ºF to 40ºF), 316SS sterile water chiller, 316SS sanitary valves, media valves, Allen Bradley PLC controls. Air requirement: 80 PSI max. Electrical requirement: 460V, 60 Hz, 3-phase. Other features: (5) centrifugal pumps, (1) positive displacement pump, ITT tubular heat exchanger, holding tubes, stainless steel cabinets, Allen Bradley control panel, etc.
Click here to see a video of the equipment - manufacturer: Feldmeier
- name: Feldmeier Skid Mounted UHT System - 20 GPM
- product_id: 12808
- stock_no: LKBA200
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.