Feldmeier Stainless Steel Holding Tube- 30 Gallon

Feldmeier Stainless Steel Holding Tube- 30 Gallon

Feldmeier Stainless Steel Holding Tube- 30 Gallon. Tube dimensions: (4) 3 in. diameter x 18 ft. 9 in. L. Inner diameter: 2.85 in. Thickness: 0.15 in. Inlets/outlets: 3 in. diam. ‘S’ line fitting. Overall dimensions: 20 ft. L x 15 in. W x 30 in. H.

Product Details

  • Stock No: OI177.
  • Manufacturer: Feldmeier

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 240
  • Width (Inches): 15
  • Height (Inches): 30

Additional Product Details

Feldmeier Stainless Steel Holding Tube- 30 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed