Feldmeier Stainless Steel Triple Tube Heat Exchanger- 10 Tubes

Feldmeier Stainless Steel Triple Tube Heat Exchanger- 10 Tubes

Feldmeier Stainless Steel Triple Tube Heat Exchanger- 10 Tubes. Thickness: 0.065 in. Inner tube: 0.87 in. diameter (inner dia.) x 240 in. L, total holding capacity: 8 gal. Intermediate tube: 1.37 in. diameter (inner dia.) x 235 in. L, total holding capacity: 10 gal. Outer tube: 1.86 in. diameter (inner dia.) x 220 in. L, total holding capacity: 12 gal. Concentrically mounted tubes. In actual process, the heating or cooling medium travels in one direction through the inner tube and through the annular space between the intermediate and outer tubes. The product flows in the opposite direction through the annular space between the inner tube and the intermediate tube. This produces counter flow action. Substantial heat exchange efficiency results from this counter flow. Frame dimensions: 16 ft. 7 in. L x 47 in. W x 10 in. H. Inlets/outlets: (4) 3 in. 'S' line fittings. Overall dimensions: 21 ft. L x 47 in. W x 44 in. H.

Product Details

  • Stock No: 125.BI10
  • Manufacturer: Feldmeier

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Feldmeier Stainless Steel Triple Tube Heat Exchanger- 10 Tubes

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed