- Product Details
Feldmeier Stainless Steel Triple Tube HTST - 76 Tubes
2000 Feldmeier Stainless Steel Triple Tube HTST. (76) media and product tubes constructed of grades 304 and 316 stainless steel, respectively. Respective maximum tube temperature and pressure ratings are 270°F and 25 PSI. Tube wall thickness: 0.063 in. Outer tube dimensions: 2 1/2 in. dia. x 31 ft. L, total holding capacity: 570 gallons. Intermediate tube dimensions: 2 in. dia. x 31 ft. L, total holding capacity: 365 gallons. Inner tube dimensions: 1-1/2 in. dia. x 31 ft. L, total holding capacity: 197 gallons. Last used for pasteurizing smoothies at 30 gpm and milk at 100 gpm. Inlets/Outlets: (4) 4 in. dia. S-line fittings (media), (4) 3 in. dia. S-line fittings (media), (4) 2 ½ in. dia. S-Line fittings (media), (4) 2 ½ in. dia S-Line fittings (product), (7) 2 ½ in. dia S-Line fittings (product). Overall dimensions: 32 ft. 4 in. L x 6 ft. W x 8 ft. H.
Product Details
- Stock No: GLET01
- Manufacturer: Feldmeier
- Serial Number: S622-99
Heat Exchanger Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!