Fend-All Emergency Eyewash

Fend-All Emergency Eyewash

(3) Fend-all Emergency Eyewash. Model: 130-00. SN: 354700, 203934. (1) Overall dimensions: 1 ft. L x 10.5 in. W x 1 ft. 8 in. H. (2) Overall dimensions: Overall dimensions: 1 ft. 1 in L x 1 ft. 4 in. W x 1 ft. 10 in. H.

Product Details

  • Stock No: MDFC198.a
  • Manufacturer: Fend-All
  • Model: 130-00
  • Serial Number: 354700

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fend-All Emergency Eyewash
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed