Fenwal Laboratories 522 Vacuum Pump (0.17 HP)
Fenwal Hemolator Vacuum Pump. Model: 522. S/N: 65-207956. General Electric A-C motor, 1/6 hp, 1725 rpm, 115 V, 4.2 amps, 60 Hz, single phase. Inlet: (1) ¼ in. push on hose connection. Outlet: (1) ½ in. port. Overall dimensions: 1 ft. 2 in. L x 6-1/2 in. W x 9-1/2 in. H. (BM).
Product Details
- Stock No: MRDC0260A
- Manufacturer: Fenwal Laboratories
- Model: 522
- Serial Number: 65-207956
Pump Details
- Pump Type: Vacuum
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 0.25
- Inlet/Outlet 2: Outlet
- Inlet/Outlet 2 Size (inches): 0.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: GE
- Motor Horsepower(HP): 0.17
- Motor RPM: 1725
- Motor Voltage: 115
- Motor Amps: 4.2
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 14
- Width (Inches): 6.5
- Height (Inches): 9.5