FES 12S Rotary Screw Compressor Package (FES 12S, 100 HP 230 V, Micro Control Panel)
FES Rotary Screw Compressor Package. FES Screw Compressor: Model: 12S. Serial No: D-1435. Test Pressure(PSIG): MDWP: 313, HYD: 470. Refrigerant: R-717. FES Contract No: 9709132. Model No: 12S. Serial No: 9709132. Marathon Electric Motor: HP: 100, RPM: 3545, Hz: 60, Volts: 230, Amps: 230, Frame: 405TSC. FES Oil Separator: National No: 9413. MAWP: 300 PSI @ 400 F. MDMT: -20 F @ 300 PSI. Serial No: 970192. Year Built: 1996. FES Micro Master Control Panel.
Product Details
- Stock No: IPC04
- Manufacturer: FES
- Model: 12S
- Serial Number: D-1435
- Compressor Type: Screw
- Package Included? Yes
Package Details
- Package Manufacturer: FES
- Package Model: 12S
- Package SN: 97109132
- Package Order: 97109132
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 12S
- Compressor SN: D-1435
- Compressor Max Speed (RPM): 3,500
- Compressor Design Pressure (PSIG): 313
- Compressor Run Time Hours: 31,275.77
- Oil Separator Included? Yes
- Oil Separator National Board #: 9413
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 100
- Motor RPM: 3,545
- Motor Voltage: 230
- Motor Amps: 228
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TSC
Dimensions:
Additional Product Details
- Year of Manufacture: 1997
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!