FES 160 Rotary Screw Compressor Package (Kobe 16L, 250 HP 460 V, GEA Micro Control Panel)
FES / Kobelco Kobe Rotary Screw Compressor Package. Model / Serial: 16L230MS-4. MDWP: 313 PSIG. HYD: 470. Nominal rating: 145 TR at +9F / +95F. Features rotary screw compressor made by Kobelco, GB Series Model 16L, with slide valve stepless capacity control (20-100%). Swept volume: 720 M3/hr at 3000 RPM (423.8 CFM), 360 M3/hr at 1500 RPM (211.9 CFM). Max speed: 4800 RPM. Compressor was updated in 2002. Oil separator vessel certified by FES, Inc., Nat’l. Bd.: 5258, serial 900614, year 1991, MAWP: 300 PSI at 200F, MDMT: -20F at 300 PSI. Thermosyphon oil cooler. GEA FES GForce refrigeration control panel (micro) installed 2009, contract 00775-001-1-01-04. WEG electric motor installed in 2003: 250 HP, 460V, 3560 RPM, 444/5TS Frame, 3-phase, 60 Hz. Package was uninstalled February 2016. Overall dimensions: 10 ft. L x 4 ft. W x 8 ft. H. Hours: 4,317 Hours
Product Details
- Stock No: REHR01
- Manufacturer: FES
- Model: 160
- Serial Number: 16L230MS-4
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 160
- Package Order: 91-0004-1311-02
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Kobe
- # Compressors in Package: 1
- Compressor Model: 16L
- Compressor SN: 16L230MS-4
- Compressor Design Pressure (PSIG): 300
- Compressor Rebuild Year: 2002
- Compressor Run Time Hours: 4317
- Oil Separator Included? Yes
- Oil Separator National Board #: 5258
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: control panel (micro) installed 2009, contract 00775-001-1-01-04
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 250
- Motor RPM: 3560
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444/5TS
Dimensions:
- Length (Inches): 120
- Width (Inches): 48
- Height (Inches): 96
- Weight (LBS): 7900
Additional Product Details
- Year of Manufacture: 1991
- Year Removed from Production: 2016
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!