FES 160SUD Rotary Screw Compressor Package (FES 160SUD, 50 HP 230/460 V, GEA Micro Control Panel)

FES 160SUD Rotary Screw Compressor Package (FES 160SUD, 50 HP 230/460 V, GEA Micro Control Panel)

Used FES Rotary Screw Compressor Package.

Product Details

  • Stock No: REP10
  • Manufacturer: FES
  • Model: 160SUD
  • Serial Number: 1652105
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: FES
  • Package Model: 160SUD
  • Package SN: 1652105

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 160SUD
  • Compressor SN: 1652105
  • Compressor Max Speed (RPM): 3,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Year Manufactured: 1
  • Compressor Run Time Hours: 21,932
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3184
  • Oil Cooling Type: Thermosiphon

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: Omni

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 50
  • Motor RPM: 3,515
  • Motor Voltage: 230/460
  • Motor Amps: 1 22/61
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 324TS

Dimensions:

  • Length (Inches): 132
  • Width (Inches): 55
  • Height (Inches): 65
  • Weight (LBS): 5,200
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 1987
  • Spec Sheet Available: Yes

FES 160SUD Rotary Screw Compressor Package (FES 160SUD, 50 HP 230/460 V, GEA Micro Control Panel)


Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed