FES 16L / 16LC Rotary Screw Compressor Package (250 HP 460 V, FES Micro Control Panel)

FES 16L / 16LC Rotary Screw Compressor Package (250 HP 460 V, FES Micro Control Panel)

FES Rotary Screw Compressor Package. Model: 16L. Serial: D3271. Year: 1994. Compressor rebuilt in 2007. Micro Master Controller. Runtime: 3,515 hours. RAM electric motor: 250 HP, 460V, 3565 RPM, 3-phase, 60 Hz (also rated for 50 Hz, 380V, 200 HP).  Estimated weight: 6000 LBS. Dimensions: 102 in. L x 56 in. W x 77 in. H.

Product Details

  • Product ID: 13589
  • Stock No: BRPF01
  • Manufacturer: FES
  • Model: 16L / 16LC
  • Serial Number: D3271
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 16L
  • Compressor SN: D2371
  • Compressor Year Manufactured: 1994
  • Compressor Rebuild Year: 2007
  • Compressor Run Time Hours: 3515
  • Oil Separator Included? No

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro Master Controller

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM
  • Motor Starter Type: Soft Starter

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 250
  • Motor RPM: 3565
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 102
  • Width (Inches): 56
  • Height (Inches): 77
  • Weight (LBS): 6000

Additional Product Details

  • Year of Manufacture: 1994
  • Spec Sheet Available: Yes

FES 16L / 16LC Rotary Screw Compressor Package (250 HP 460 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed