FES 16S Rotary Screw Compressor Package (200 HP, 440V, FES Micro Master Control Panel)
FES Rotary Screw Compressor Package. Model: 16S. Serial No: 16S65-M. Test Pressure(PSIG): MDWP: 350 PSIG, HYD: 470. Refrigerant: R-717. FES Contract No: 97109133. Model: No: 16S. Serial No: 97109133. Marathon Electric Motor: HP: 200, Volt: 230, Hz: 60, RPM: 3560, FRam Industriese: 505USC. FES Oil Separator: National No: 9419, MAWP: 300 PSI @ 400 F. MDMT: -20 F @ 300 PSI. Certified by FES Division. FES Micro Master Control Panel.
Product Details
- Stock No: IPC03
- Manufacturer: FES
- Model: 16S
- Serial Number: 16S65-M
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 16S
- Package SN: 97109133
- Package Order: 97109133
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 16S
- Compressor SN: 16S65-M
- Compressor Design Pressure (PSIG): 525
- Compressor Run Time Hours: 18,099.99
- Oil Separator Included? Yes
- Oil Separator National Board #: 9419
Micro Panel Details
- Micro Control Panel Included? Yes
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 200
- Motor RPM: 3,560
- Motor Voltage: 230
- Motor Amps: 440
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 505USC
Dimensions:
- Weight (LBS): 4,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1997
- Spec Sheet Available: No
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!