FES 180-ME / Mycom 200S Screw Compressor Package - 250 HP

FES 180-ME / Mycom 200S Screw Compressor Package - 250 HP

FES 180-ME / Mycom 200S Screw Compressor Package - 250 HP. Model: 180-ME / 200S. Toshiba Motor, 250 hp, 3535 rpm, 230/460 V. FES Oil Separator MAWP: 250 psi @ 300 °F. Reco oil cooler. Displacement: 571 cfm. Cutler-Hammer Starter Control Panel. Overall dimensions: 11 ft. 8 in. L x 6 ft. 6 in. W x 7 ft. 10 in. H. Compressor run time: 2,865.(ACN630).

Product Details

  • Stock No: HDKF723.17
  • Manufacturer: FES
  • Model: 180-ME
  • Serial Number: 2052907

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

FES 180-ME / Mycom 200S Screw Compressor Package - 250 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed