FES 270R Rotary Screw Compressor Package (Howden XRV204/1.65, 350 HP 460 V)

FES 270R Rotary Screw Compressor Package (Howden XRV204/1.65, 350 HP 460 V)

Used FES 270R Rotary Screw Compressor package with a Toshiba 350 HP Motor and FES Micro III Micro Panel. Package details: FES Contract No: 99628031, Model No: 270R, Serial No: 99628031. FES Bare Screw Compressor: Model: 270R, Serial No: MK3D-132, Hydraulic Test Pressure: 470 PSIG, Max Design Working Pressure: 313 PSIG. Max RPM: 3600. Year Mfr.: 1999.

Product Details

  • Stock No: ARS01
  • Manufacturer: FES
  • Model: 270R
  • Serial Number: MK3D-132
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 270R
  • Package SN: 99628031
  • Package Order: 99628031

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Howden
  • # Compressors in Package: 1
  • Compressor Model: XRV204/1.65
  • Compressor SN: MK3D-132
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 313
  • Compressor Run Time Hours: 62,761.1
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 11185
  • Oil Cooling Type: Thermosiphon

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: FES Micro III control panel.

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: RAM

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? true
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 350
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 390
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447TS

Dimensions:

  • Weight (LBS): 7,000
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
FES 270R Rotary Screw Compressor Package (Howden XRV204/1.65, 350 HP 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed