FES 385 / 250S Rotary Screw Compressor Package (MISSING SCREW, 7.5 HP 230/460 V, FES Micro Control Panel)

FES 385 / 250S Rotary Screw Compressor Package (MISSING SCREW, 7.5 HP 230/460 V, FES Micro Control Panel)

FES 385 / Mycom 250S Rotary Screw Compressor Package Less Motor. Model: FES 385 / 250S. Refrigerant last used with: R-717 (Ammonia). Displacement: 1,110 cfm. Oil separator: MAWP: 250 PSI at 300ºF. Minimum allowable working temp: -20°F. Shell thickness: .375 in. Head thickness: .375 in. Radius: elliptical ends. Viking pump. model: AV477-AL. Motor: Westinghouse motor: 7.5 hp, 1155 rpm, 230/460V, 22.4/11.2 amps, 60 Hz, 3 phase. Inlets/Outlets: (1) 5 in. dia. port. (1) 4 in. dia. port. (1) 1 ¼ in. dia. port. (2) 1 in. dia. port. (1) ¾ in. dia. port. FES control panel. Control panel model: Retrofit. Overall dimensions: 13 ft. 5 in. L x 4 ft. W x 10 ft. 7 in. H Compressor runtime: 69635.(H4)(ACN845-83).

Product Details

  • Stock No: RCJF1522.12a
  • Manufacturer: FES
  • Model: 385 / 250S
  • Serial Number: 255-2155
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 385 / 250S
  • Package SN: 92295101

Screw Compressor Details

  • Compressor Included? No
  • Compressor Model: 250S
  • Compressor SN: 255-2155
  • Compressor Run Time Hours: 69,635
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 1623

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Control panel model: Retrofit

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia
  • Ammonia Compatible: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1155
  • Motor Voltage: 230/460
  • Motor Amps: 22.4/11.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 161
  • Width (Inches): 48
  • Height (Inches): 127
  • ACN: 845-83

Additional Product Details

  • Year of Manufacture: 1983
  • Spec Sheet Available: Yes

FES 385 / 250S Rotary Screw Compressor Package (MISSING SCREW, 7.5 HP 230/460 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed