FES 420B Rotary Screw Compressor Package (Dunham-Bush 420B, 150 HP 230/460 V, FES Micro Control Panel)

FES 420B Rotary Screw Compressor Package (Dunham-Bush 420B, 150 HP 230/460 V, FES Micro Control Panel)

1991 FES / Dunham-Bush Rotary Screw Compressor Booster Package. Dunham-Bush / Hartford Rotary Screw Compressor. Model: 420B. Leak test pressure: 250 psig. Hydrostatic test pressure: 300 psig. FES oil separator, MAWP: 250 psi @ 200 °F, MDMT: -20 °F @ 250 psi. Ram Industries high efficiency motor. 150 HP, 3544 rpm, 348/174 amps, 230/460 V,60 Hz, 3 phase., Micro Master control panel, power supply: 120 V / 25 FLA / 60 Hz / single phase. This generation of large screw compressors has been designed for long life, low noise and vibration levels, improved reliability, and lower operating costs. Inlets: (1) 6 in. dia. refrigerant suction port, (1) 1 ½ in port. Outlets: (1) 4 in. dia. refrigerant discharge port, (2) 1 in. dia. ports, Overall dimensions: 13 ft. 2 in. L x 5 ft. 7 in. W x 9 ft. 2 ½ in. H. Compressor runtime: 74,708 hrs.(H4).(ACN720).

Product Details

  • Stock No: LEEQ002.
  • Manufacturer: FES
  • Model: 420B
  • Serial Number: X6857
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: FES
  • Package Model: 420B
  • Package Order: 91-0013- 0301-02

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 1
  • Compressor Model: 420B
  • Compressor SN: X6857
  • Compressor Design Pressure (PSIG): 300
  • Compressor Run Time Hours: 74708
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 5230

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro Master control panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 150
  • Motor RPM: 3544
  • Motor Voltage: 230/460
  • Motor Amps: 348/174
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405TS

Dimensions:

  • Length (Inches): 158
  • Width (Inches): 67
  • Height (Inches): 110.5
  • ACN: 720

Additional Product Details

  • Year of Manufacture: 1991
  • Spec Sheet Available: Yes
  • Known Issues or Problems: The control panel is not complete. The screen has been removed.

FES 420B Rotary Screw Compressor Package (Dunham-Bush 420B, 150 HP 230/460 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed