FES 505XB / Howden 255-1.45 M Booster Rotary Screw Compressor Package - 200 HP

FES 505XB / Howden 255-1.45 M Booster Rotary Screw Compressor Package - 200 HP

FES 505XB / Howden 255-1.45 M Booster Rotary Screw Compressor Package - 200 HP. Model: 505XB / 255-1.45 M. S/N: MK4-008. Refrigerant: ammonia. Toshiba electric motor. 200 hp, 3540 rpm, 230/460 V. MDWP: 350 PSIG. Hydrostatic test pressure: 525 PSIG. FES oil separator, MAWP: 250 PSI. FES Micro II control panel. Vi ratio: 3.6. Displacement: 1,514 cfm. Outlets: (1) 2 in. dia. pressure relief valve, (1) 5 in. dia. refrigerant discharge port. Overall dimensions: 14 ft. 4 in. L x 4 ft. 7 in. W x 8 ft. H. Compressor runtime: 90,383 hrs.(H4)(ACN840)

Product Details

  • Stock No: HDCF246.
  • Manufacturer: FES
  • Model: 505XB / 255-1.45 M
  • Serial Number: MK4-008

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

FES 505XB / Howden 255-1.45 M Booster Rotary Screw Compressor Package - 200 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed