FES 505XB / Howden 255-1.45 M Booster Rotary Screw Compressor Package - 200 HP
FES 505XB / Howden 255-1.45 M Booster Rotary Screw Compressor Package - 200 HP. Model: 505XB / 255-1.45 M. S/N: MK4-008. Refrigerant: ammonia. Toshiba electric motor. 200 hp, 3540 rpm, 230/460 V. MDWP: 350 PSIG. Hydrostatic test pressure: 525 PSIG. FES oil separator, MAWP: 250 PSI. FES Micro II control panel. Vi ratio: 3.6. Displacement: 1,514 cfm. Outlets: (1) 2 in. dia. pressure relief valve, (1) 5 in. dia. refrigerant discharge port. Overall dimensions: 14 ft. 4 in. L x 4 ft. 7 in. W x 8 ft. H. Compressor runtime: 90,383 hrs.(H4)(ACN840)
Product Details
- Stock No: HDCF246.
- Manufacturer: FES
- Model: 505XB / 255-1.45 M
- Serial Number: MK4-008
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details