FES 575 HC / 250L Rotary Screw Compressor Package ( MISSING SCREW, MISSING MOTOR, 575HC/250L FES Micro Control Panel)

FES 575 HC / 250L Rotary Screw Compressor Package ( MISSING SCREW, MISSING MOTOR, 575HC/250L FES Micro Control Panel)

FES Compressor Package Less Compressor and Motor. Components previously used with a Mycom 250SUD-MX Rotary Screw Compressor (which has been removed and sold separately). Previous refrigerant: ammonia (R-717). This partial package includes: an FES oil separator, FES Micro II controller, Viking oil pump, and oil filter. Oil separator certified by FES Inc. York, PA USA. MAWP: 250 PSI. Max Temp: 200F. FES Serial: 87008. Year built: 1987. Separator dimensions: 30 in. diameter x 132 in. long sidewall. Viking pump motor: Toshiba 7.5 HP, 1170 RPM, 230/460V, 22.2/11.1 amps, 60 Hz, 3-phase. Inlets/Outlets: (2) 5 in. dia. port. (1) 1 ¼ in. dia. port. (1) 1 in. dia. port. Overall dimensions: 13 ft. 9 in. L x 4 ft. 2 in. W x 5 ft. 10 in. H.

Product Details

  • Stock No: RCJF1523.12a
  • Manufacturer: FES
  • Model: 575 HC / 250L
  • Serial Number: 87008
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 575HC/250L
  • Package SN: 87008

Screw Compressor Details

  • Compressor Included? No
  • Oil Separator Included? Yes

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: FES Micro II controller

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 165
  • Width (Inches): 50
  • Height (Inches): 70

Additional Product Details

  • Year of Manufacture: 1987
  • Spec Sheet Available: Yes
  • Previously Used With: Components previously used with a Mycom 250SUD-MX Rotary Screw Compressor

FES 575 HC / 250L Rotary Screw Compressor Package ( MISSING SCREW, MISSING MOTOR, 575HC/250L FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed