FES 575 Rotary Screw Compressor Package (Mycom 250L, 700 HP 4000/2300 V, FES Micro Control Panel)

FES 575 Rotary Screw Compressor Package (Mycom 250L, 700 HP 4000/2300 V, FES Micro Control Panel)

FES 575 / Mycom 250LUD-MX Screw Compressor Package - 700 hp. Model: 575 / 250LUD-MX. S/N: 2512498. Baldor electric Motor, 700 hp, 3570 rpm, 4000/2300 V. FES oil separator, MAWP: 250 psi. FES Micro II control panel. Vi setting: 3.8. Displacement: 1,670 cfm. Compressor run time: 39,134 hrs. Overall dimensions: 13 ft. 1 in. L x 4 ft. 8 in. W x 8 ft 4 in. H.(H4)(SR450) (ACN950).  

Product Details

  • Stock No: DTTC834.
  • Manufacturer: FES
  • Model: 575
  • Serial Number: 2512546
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 575
  • Package SN: 2512498
  • Package Max Design Pressure (PSIG): 250

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 250L
  • Compressor SN: 250LUD-MX
  • Compressor Run Time Hours: 39134
  • Fixed/Variable VI: 3.8
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 2928

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro II control panel.

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 700
  • Motor RPM: 3570
  • Motor Voltage: 4000/2300
  • Motor Amps: 87/151
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 157
  • Width (Inches): 56
  • Height (Inches): 100
  • ACN: 950

Additional Product Details

  • Year of Manufacture: 1987
  • Spec Sheet Available: Yes

FES 575 Rotary Screw Compressor Package (Mycom 250L, 700 HP 4000/2300 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed