FES 575B Rotary Screw Compressor Package (FES 250LUD, 700 HP 2300/4000 V, Mycom Micro Control Panel)

FES 575B Rotary Screw Compressor Package (FES 250LUD, 700 HP 2300/4000 V, Mycom Micro Control Panel)

FES 575B / Mycom 250LUD Screw Booster Compressor Package - 700 HP. Model: 575B / 250LUD 3.6Vi. S/N: 2512369. Reliance Motor, 700 hp, 3570 rpm, 2300/4000 V. FES oil separator, MAWP: 250 psi. Mycom Mypro-M control panel. Capacity: last used with R-717 producing 598.6 tons at 598.6 bhp. Brake hp per ton: 1.163. Vi setting: 3.6. Displacement: 1,670 cfm. Overall dimensions: 12 ft. 11 in. L x 4 ft. 6 in. W x 7 ft. 9 ½ in. H.(h4)(SR550) (ACN950) 

Product Details

  • Stock No: DTTC818.
  • Manufacturer: FES
  • Model: 575B / 250LUD 3.6Vi
  • Serial Number: 2512369
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: FES
  • Package Model: 575B
  • Package SN: 93360031

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 250LUD
  • Compressor SN: 2512369
  • Fixed/Variable VI: 3.6
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 1759

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Mycom
  • Micro Control Panel Description: Control Panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 700
  • Motor RPM: 3570
  • Motor Voltage: 2300/4000
  • Motor Amps: 87.0/151.00
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 155
  • Width (Inches): 54
  • Height (Inches): 93.5
  • ACN: 950

Additional Product Details

  • Spec Sheet Available: Yes

FES 575B Rotary Screw Compressor Package (FES 250LUD, 700 HP 2300/4000 V, Mycom Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed