FES 575HE / 250L Rotary Screw Compressor Package (FES 575-HE)

FES 575HE / 250L Rotary Screw Compressor Package (FES 575-HE)

FES 575 HC / Mycom 250L Rotary Screw Compressor Package. Model: 575-HE / 250L. Refrigerant: last used with R-717 (ammonia). Displacement: 1,670 cfm. Control panel: model: 385V. Leak test pressure: 313. Hydrostatic test pressure: 470. Oil separator: MAWP: 250 PSI at 200ºF. MDMT: 200ºF. Radius: elliptical ends. Pump: Viking pump. Motor: 7.5 hp, 1175 rpm, 230/460 V, 20.4/10.2 amps, 60 Hz, 3 phase. Inlets/Outlets: (1) 5 in. dia. port. (1) 4 in. dia. port. (2) 1 ¼ in. dia. port. (1) 1 in. dia. port. Overall dimensions: 13 ft. L x 4 ft. 5 in. W x 9 ft. 6 in. H. Compressor runtime: 40074 hrs.(H4)(ACN950-87).

Product Details

  • Stock No: RCJF1521.15
  • Manufacturer: FES
  • Model: 575HE / 250L
  • Serial Number: 2512-773
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 575HE / 250L
  • Package SN: 2512-773

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: FES
  • # Compressors in Package: 1
  • Compressor Model: 575-HE
  • Compressor SN: 2512-773
  • Compressor Run Time Hours: 40074
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3182

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Description: model: 385V, S/N: 87-0259-0301-02

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Frame Size: 254T

Dimensions:

  • Length (Inches): 156
  • Width (Inches): 53
  • Height (Inches): 114
  • ACN: 950-87

Additional Product Details

  • Spec Sheet Available: Yes

FES 575HE / 250L Rotary Screw Compressor Package (FES 575-HE)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed