- Product Details
FES 775 / 320 SU-MX Rotary Screw Compressor Package (FES 320 SU-MX, 1,000 HP 4000/2300 V, FES Micro Control Panel)
FES 775 / Mycom 320SU-MX Screw Compressor Package - 1000 HP. Model: 775 / 320 SU-MX. S/N: 3251313. Compressor run time: 17524 hours. Reliance LXE Induction Motor, 1000 hp, 3575 rpm, 4000/2300 V, 124.0/215.0 amps, 60 Hz, 3 phase. FES Rotary Pump, Model: 290-000050-000, S/N: 11522373. Motor, 10 hp, 1755 rpm, 230/460 V, 24/13.5 amps, 60 Hz, 3 phase. FES Micro II controller, Model: FES775, S/N: 87-0078-6305. Outlets: (1) 4 in. dia. refrigerant discharge. Overall dimensions: 16 ft. L x 67 in. W x 8 ft. 9 in. H. Hours run 17,524.(H4)(SR500).
Product Details
- Stock No: DTTC844.
- Manufacturer: FES
- Model: 775 / 320 SU-MX
- Serial Number: 3251313
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 775 / 320 SU-MX
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 320 SU-MX
- Compressor SN: 3251313
- Compressor Run Time Hours: 17524
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: Model: FES775, S/N: 87-0078-6305
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 1000
- Motor RPM: 3575
- Motor Voltage: 4000/2300
- Motor Amps: 124.0/215.0
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 192
- Width (Inches): 67
- Height (Inches): 105
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!