FES 775 Rotary Screw Compressor Package (Mycom 320 SU-LX, 250 HP 4160 V, Mycom Micro Control Panel)

FES 775 Rotary Screw Compressor Package (Mycom 320 SU-LX, 250 HP 4160 V, Mycom Micro Control Panel)

FES 775 / Mycom 320-SU-LX Booster Rotary Screw Compressor Package. Model: 775 / 320 SU-LX. S/N: 3251382. Refrigerant: last used with R-717 (ammonia). Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. Nominal capacity: 254.0 Tons at 255.0 bhp with a -35ºF suction temperature and a 20ºF discharge temperature. Bhp per ton: 1.000. Displacement: 2,230 cfm. FES oil separator, S/N: 81280, National Board: 1366, MAWP: 250 psi at 300 °F to -20 °F. Head radius: 2:1. Head thickness: 0.375 in. Shell thickness: 0.375 in. Toshiba motor, 250 hp, 3540 rpm, 4160 V, 58/32 amps, 60 Hz, 3 phase. Viking rotary pump, Model: AK 28A, S/N: 1008100. Mycom Mypro-M control panel. Outlet: 4 in. dia. refrigerant discharge. Overall dimensions: 15 ft. 5 in. L x 4 ft. 9-1/2 in W x 7 ft. 4 in. H. (SR500) (ACN1450)


 

Product Details

  • Stock No: DTTC807.
  • Manufacturer: Mycom
  • Model: 775 / 320 SU-LX
  • Serial Number: 3251382
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)

Package Details

  • Package Manufacturer: FES
  • Package Model: 775

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 320 SU-LX
  • Compressor SN: 3251382
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 1366

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: Mycom
  • Micro Control Panel Description: Mypro-M Control Panel

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 250
  • Motor RPM: 3540
  • Motor Voltage: 4160
  • Motor Amps: 58/32
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 185
  • Width (Inches): 57.5
  • Height (Inches): 88
  • ACN: 1450

Additional Product Details

  • Year of Manufacture: 1982
  • Spec Sheet Available: Yes

FES 775 Rotary Screw Compressor Package (Mycom 320 SU-LX, 250 HP 4160 V, Mycom Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed