FES Dual Pack Screw Compressor Package

FES Dual Pack Screw Compressor Package

FES Dual Pack Screw Compressor Package. Model: FES 95-255. S/N: 76-118-62. FES Contract No: 76-118-624Z. Tank is equipped with FES controls. (2) Viking Rotary Pumps, Model: AK195, S/N's: 1067671 & 1072382. Inlets: (2) 3 in. dia. feed pipes with 6 in. x 6 in. square flanges & (4) 3/4 in. holes at a center-to-center distance of 4 in., each. Outlets: (1) 4 in. dia. refrigerant discharge pipe. Overall dimensions: 15 ft. 9 in. L x 54 in. W x 54 in. H.

Product Details

  • Stock No: EKTF9452.2a
  • Manufacturer: FES
  • Model: FES 95-255
  • Serial Number: 76-118-62

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

FES Dual Pack Screw Compressor Package
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed