FES 255-B Rotary Screw Compressor Package (255-B, 125 HP 460 V, FES Micro Control Panel)

FES 255-B Rotary Screw Compressor Package (255-B, 125 HP 460 V, FES Micro Control Panel)

FES Dunham Bush 255B Dual Screw Compressor Package – 125 HP. Left compressor: FES / Dunham-Bush 255-B, serial 4336. Westinghouse motor 125 HP, 3545 RPM, 460V, 60 Hz, 3-phase, 404TS. Right compressor: FES / Dunham-Bush 255-B, serial 4297. Westinghouse motor 125 HP, 3545 RPM, 460V, 60 Hz, 3-phase, 404TS. The FES Model 255 compressor a nominal throughput rating of 776 CFM. (2) FES Micro Master Controls.Overall dimensions: 15 ft. 8 in. Long x 6 ft. 2 in. Wide x 7 ft. 7 in. High.

Product Details

  • Product ID: 13469
  • Stock No: BATX501
  • Manufacturer: FES
  • Model: 255-B
  • Serial Number: 4336, 4297
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage

Package Details

  • Package Manufacturer: FES
  • Package Model: 255-B

Screw Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Dunham-Bush
  • # Compressors in Package: 2
  • Compressor Model: 255-B
  • Compressor SN: 4336
  • Oil Separator National Board #: No

Micro Panel Details

  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: FES
  • Micro Control Panel Description: Micro Master Controls

Motor Starter Details

  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: FES

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R717 | NH3)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 125
  • Motor RPM: 3545
  • Motor Voltage: 460
  • Motor Amps: 143
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 404TS

Dimensions:

  • Length (Inches): 188
  • Width (Inches): 74
  • Height (Inches): 91

Additional Product Details

FES 255-B Rotary Screw Compressor Package (255-B, 125 HP 460 V, FES Micro Control Panel)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed