FES / Frigoscandia Rotary Screw Compressor - 150 HP

FES / Frigoscandia Rotary Screw Compressor - 150 HP

1992 FES / Frigoscandia Rotary Screw Compressor - 150 HP. Model: 243132. S/N: 92-088-131 (also job number). Refrigerant: R-717 (Ammonia). Rated for 22.4 tons @ 117.1 hp. 95°F condensing temp., - 45°F saturated suction temp. Hydrostatic test pressure (hi/lo): 470/313. 1991 FES Oil Separator, S/N: 910304, Nat'l Bd: 5603. Oil Cooling: water cooled. MAWP: 300 psi @ 200 °F, MDMT: - 20 °F @ 300 psi. Toshiba Motor, 150 hp, 3540 rpm, 230/460 V, 348/174 amps, 60 Hz, 3 phase. Brazed Plate Heat Exchanger. Viking Rotary Oil Pump, Model: HB2924, S/N: 10176728. U.S. Electric Motor, 3 hp, 1750 rpm, 230/460 V, 9.0-4.5 FLA, 60 Hz, 3 phase. Frigoscandia System Engineered Control Panel. Inlets: (1) 4 in. dia. suction port. Outlets: (1) 3 in dia. discharge port, (2) 1 in. dia. NPT (pressure relief valves). Overall dimensions: 9 ft. 10 in. L x 3 ft. 9 in. W x 5 ft. 4 in. H.(H4)(ACN850).

Product Details

  • Stock No: LCNM002.
  • Manufacturer: FES
  • Model: 243132
  • Serial Number: 92-088-131

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

Dimensions:

Additional Product Details

FES / Frigoscandia Rotary Screw Compressor - 150 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed