FES II Micro Control Panel
FES II Micro Control Panel
FES Micro II Control Panel. Model: 1335B. Power supply: 120 V, 25 FLA, 60 Hz, single phase. The FES Micro II control panel can provide monitoring and control for numerous zones. Each zone in the panel can be configured for simple temperature monitoring with alarms or more advanced valve station control. Overall dimensions: 3 ft. 4 in. L x 1ft. 4 in. W x 2ft. 5 in. H. Run hours: 2369.0.(H17).
Product Details
- Product ID: 11495
- Stock No: DTTC2065A
- Manufacturer: FES
- Model: 1335B
- Serial Number: 89-0300-0305
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: FES Micro II Control Panel. Model: 1335B. Power supply: 120 V, 25 FLA, 60 Hz, single phase. The FES Micro II control panel can provide monitoring and control for numerous zones. Each zone in the panel can be configured for simple temperature monitoring with alarms or more advanced valve station control. Overall dimensions: 3 ft. 4 in. L x 1ft. 4 in. W x 2ft. 5 in. H. Run hours: 2369.0.(H17).
- manufacturer: FES
- model: 1335B
- name: FES II Micro Control Panel
- product_id: 11495
- serial_number: 89-0300-0305
- stock_no: DTTC2065A
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.