FES MICRO III Evaporative Condenser Sequencer Control Panel

FES MICRO III Evaporative Condenser Sequencer Control Panel

FES MICRO III Evaporative Condenser Sequencer Control Panel. Model: Micro III. Power Supply: 120 V, 25 FLA, 60 Hz, single phase. Features include: alphanumeric / graphics display with 128 x 160 pixel resolution and 46 tactile input keyboard. This FES Systems, Inc. Micro-III is compatible with evaporative condenser sequencing applications to include motor and pump controls, etc. Overall dimensions: 2 ft. L x 10 ½ in. W x 2 ft. 8 ½ in. H.

Product Details

  • Product ID: 11295
  • Stock No: NOI9009
  • Manufacturer: FES
  • Model: Micro III
  • Serial Number: 97142102

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: FES MICRO III Evaporative Condenser Sequencer Control Panel. Model: Micro III. Power Supply: 120 V, 25 FLA, 60 Hz, single phase. Features include: alphanumeric / graphics display with 128 x 160 pixel resolution and 46 tactile input keyboard. This FES Systems, Inc. Micro-III is compatible with evaporative condenser sequencing applications to include motor and pump controls, etc. Overall dimensions: 2 ft. L x 10 ½ in. W x 2 ft. 8 ½ in. H.
  • manufacturer: FES
  • model: Micro III
  • name: FES MICRO III Evaporative Condenser Sequencer Control Panel
  • product_id: 11295
  • serial_number: 97142102
  • stock_no: NOI9009

FES MICRO III Evaporative Condenser Sequencer Control Panel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed