FES Rotary Screw Compressor Package (FES 16L, 250 HP 460 V, FES Micro Control Panel)
FES Rotary Screw Compressor Package. Model: 16L. Serial: D3271. Year: 1994. Compressor rebuilt in 2007. Micro Master Controller. Runtime: 3,515 hours. Ram Industries electric motor: 250 HP, 460V, 3565 RPM, 3-phase, 60 Hz (also rated for 50 Hz, 380V, 200 HP). Includes Ram Industries electric motor starter. Estimated weight: 6000 LBS. Dimensions: 102 in. L x 56 in. W x 77 in. H.
Product Details
- Stock No: BRPF01
- Manufacturer: FES
- Serial Number: D3271
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 16L
- Compressor SN: D2371
- Compressor Year Manufactured: 1994
- Compressor Rebuild Year: 2007
- Compressor Run Time Hours: 3515
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: Micro Master Controller
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: RAM
- Motor Starter Type: Soft Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 250
- Motor RPM: 3565
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 102
- Width (Inches): 56
- Height (Inches): 77
- Weight (LBS): 6000
Additional Product Details
- Year of Manufacture: 1994
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!